Zoro Homepage

HSS Pilot Drill, 6-8, 1/4

  • Mfr # 29040

  • Zoro # G2658210


product price: $8.25
/ea
Sold in multiples of 2 for $16.50

Key Features

Overall Length
3 5/32 in
Material
HSS
Shank Type
Round
Shank Dia.
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29040
Zoro #
G2658210
UPC #
097758290401
Country of Origin
Germany

Dimensions

Overall Length
3 5/32 in
Shank Dia.
1/4"

Details

Item
HSS Pilot Drill,6-8,1/4"
Material
HSS
Shank Type
Round

Description

HSS Pilot Drill,6-8,1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.