
HSS Twist Drill 29/64 in. M35 Co5 INOX
Mfr # 20069
Zoro # G212888455
product price: $19.85
/eaSold in multiples of 5 for $99.25
Key Features
Overall Length
5-3/8 in
Flute Length
4-1/6 in
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Shank Dia.
29/64 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20069
Zoro #
G212888455
UPC #
97758200691
Country of Origin
China
Dimensions
Drill Bit Size
29/64 in
Overall Length
5-3/8 in
Flute Length
4-1/6 in
Shank Dia.
29/64 in
Outside Diameter
29/64 in
Details
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Description
Drill bits with cross grinding for industrial use. Fully ground, right-hand turning to produce precise drill holes due to their high concentricity and exact centering. PFERD offers spiral drills STEEL 118 Deg point angle and INOX 135 Deg point angle versions. High-performance HSSE-Co5 M35 drill bit for industrial use on INOX and other non-ferrous metals. The fully ground right-hand turning design with cross grinding provides an exact centering drill tip and a high level of concentricity.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.