
HSS Twist Drill 3/4 in. M2 STEEL
Mfr # 20033
Zoro # G712888405
product price: $46.29
/eaKey Features
Overall Length
7-2/3 in
Flute Length
5-5/8 in
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Shank Dia.
3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20033
Zoro #
G712888405
UPC #
97758200332
Country of Origin
China
Dimensions
Drill Bit Size
3/4 in
Overall Length
7-2/3 in
Flute Length
5-5/8 in
Shank Dia.
3/4 in
Outside Diameter
3/4 in
Details
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Description
Drill bits with cross grinding for industrial use. Fully ground, right-hand turning to produce precise drill holes due to their high concentricity and exact centering. PFERD offers spiral drills STEEL 118 Deg point angle and INOX 135 Deg point angle versions. High-performance HSSG M2 drill bit for industrial use on STEEL. The fully ground right-hand turning design with cross grinding provides an exact centering drill tip and a high level of concentricity.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.