Zoro Homepage

HSS Twist Drill 5/64 in. M2 STEEL

  • Mfr # 20004

  • Zoro # G412888460


product price: $0.91
/ea
Sold in multiples of 20 for $18.20

Key Features

Overall Length
2 in
Flute Length
1 in
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Shank Dia.
5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20004
Zoro #
G412888460
UPC #
97758200042
Country of Origin
China

Dimensions

Drill Bit Size
5/64 in
Overall Length
2 in
Flute Length
1 in
Shank Dia.
5/64 in
Outside Diameter
5/64 in

Details

Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand

Description

Drill bits with cross grinding for industrial use. Fully ground, right-hand turning to produce precise drill holes due to their high concentricity and exact centering. PFERD offers spiral drills STEEL 118 Deg point angle and INOX 135 Deg point angle versions. High-performance HSSG M2 drill bit for industrial use on STEEL. The fully ground right-hand turning design with cross grinding provides an exact centering drill tip and a high level of concentricity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.