
HSS Twist Drill Set 1/16 - 1/2 in. M2 STEEL 29 pc
Mfr # 20035
Zoro # G412888453
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
118 Degrees
Outside Diameter
1/16-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20035
Zoro #
G412888453
UPC #
97758200356
Country of Origin
China
Dimensions
Outside Diameter
1/16-1/2 in
Details
Drill Bit Point Angle
118 Degrees
Number of Pieces
29
Description
This set contains 29 HSS spiral drills, excellent for industrial use on steel and other key materials. The drills are HSSG M2 and come in a heavy-duty blue plastic case that protects against dirt and damage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.