
HSS Twist Drill Set 1/16 - 1/2 in. M35 Co5 INOX 29 pc
Mfr # 20076
Zoro # G112888449
product price: $244.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
HSSE-Co5 M35
Drill Bit Point Angle
135 Degrees
Outside Diameter
1/16-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20076
Zoro #
G112888449
UPC #
97758200769
Country of Origin
China
Dimensions
Outside Diameter
1/16-1/2 in
Details
Material - Machining
HSSE-Co5 M35
Drill Bit Point Angle
135 Degrees
Number of Pieces
29
Description
The set contains 29 HSS spiral drills, excellent for industrial use on stainless steel INOXand non-ferrous metals. The drills are HSSE-Co5 M35 and come in a heavy-duty blue plastic case that protects against dirt and damage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.