Zoro Homepage

HSS Twist Drill Set 1/16 - 3/8 in. M2 STEEL 21 pc

  • Mfr # 20034

  • Zoro # G012888402


product price: $51.95
/ea

Key Features

Drill Bit Point Angle
118 Degrees
Outside Diameter
1/16-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20034
Zoro #
G012888402
UPC #
97758200349
Country of Origin
China

Dimensions

Outside Diameter
1/16-3/8 in

Details

Drill Bit Point Angle
118 Degrees
Number of Pieces
21

Description

This set contains 21 HSS spiral drills, excellent for industrial use on steel and other key materials. The drills are HSSG M2 and come in a heavy-duty blue plastic case that protects against dirt and damage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.