Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Twist Drill Set 1/16 - 3/8 in. M35 Co5 INOX 21 pc

  • Mfr # 20075

  • Zoro # G212888431


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
1/16 - 3/8 in.
Material - Machining
HSSE-Co5 M35
Drill Bit Point Angle
135 Degrees
Outside Diameter
1/16-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20075
Zoro #
G212888431
UPC #
97758200752
Country of Origin
China

Dimensions

Drill Bit Size
1/16 - 3/8 in.
Outside Diameter
1/16-3/8 in

Details

Material - Machining
HSSE-Co5 M35
Drill Bit Point Angle
135 Degrees
Number of Pieces
21

Description

The set contains 21 HSS spiral drills, excellent for industrial use on stainless steel INOXand non-ferrous metals. The drills are HSSE-Co5 M35 and come in a heavy-duty blue plastic case that protects against dirt and damage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.