
Knot Cup, .014SS Wire, 2-3/4
Mfr # 82329
Zoro # G3797853
product price: $43.85
/eaSold in multiples of 5 for $219.25
Key Features
Brush Dia.
2-3/4"
Wire Dia.
0.014"
Bristle Material
Stainless steel wire (INOX)
Thread Dia.
5/8-11"
Packaging Type
Industrial packaging
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82329
Zoro #
G3797853
UPC #
697940823297
Country of Origin
United States
Dimensions
Brush Dia.
2-3/4"
Wire Dia.
0.014"
Thread Dia.
5/8-11"
Details
Bristle Material
Stainless steel wire (INOX)
Item
Knotted Standard Twist Cup brush, standard flag with thread
Packaging Type
Industrial packaging
Description
Knot Cup,.014SS Wire,2-3/4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.