
Knot Cup, .020CS Wire, 3-1/2
Mfr # 82232P
Zoro # G3817060
product price: $32.99
/eaSold in multiples of 5 for $164.95
Key Features
Brush Dia.
3-1/2"
Wire Dia.
0.02"
Bristle Material
Steel wire (ST)
Thread Dia.
5/8-11"
Packaging Type
POS packaging
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82232P
Zoro #
G3817060
UPC #
697986822322
Country of Origin
United States
Dimensions
Brush Dia.
3-1/2"
Wire Dia.
0.02"
Thread Dia.
5/8-11"
Details
Item
Knotted Standard Twist Cup brush, standard flag with thread
Bristle Material
Steel wire (ST)
Packaging Type
POS packaging
Description
Knot Cup,.020CS Wire,3-1/2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.