
Knot Cup, .020CS Wire, M10x1.25, 2-3/4
Mfr # 82228
Zoro # G3797689
product price: $23.29
/eaSold in multiples of 5 for $116.45
Key Features
Brush Dia.
2-3/4"
Wire Dia.
0.02"
Bristle Material
Steel wire (ST)
Thread Dia.
M10x1.25
Packaging Type
Industrial packaging
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82228
Zoro #
G3797689
UPC #
697940822283
Country of Origin
United States
Dimensions
Brush Dia.
2-3/4"
Wire Dia.
0.02"
Thread Dia.
M10x1.25
Details
Bristle Material
Steel wire (ST)
Item
Knotted Standard Twist Cup brush, standard flag with thread
Packaging Type
Industrial packaging
Description
Knot Cup,.020CS Wire,M10x1.25,2-3/4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.