Zoro Homepage

Knot Cup, .020SS Wire, 3-1/2

  • Mfr # 82342P

  • Zoro # G3817051


product price: $65.55
/ea
Sold in multiples of 5 for $327.75

Key Features

Brush Dia.
3-1/2"
Wire Dia.
0.02"
Bristle Material
Stainless steel wire (INOX)
Thread Dia.
5/8-11"
Packaging Type
POS packaging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82342P
Zoro #
G3817051
UPC #
697986823428
Country of Origin
United States

Dimensions

Brush Dia.
3-1/2"
Wire Dia.
0.02"
Thread Dia.
5/8-11"

Details

Bristle Material
Stainless steel wire (INOX)
Item
Knotted Standard Twist Cup brush, standard flag with thread
Packaging Type
POS packaging

Description

Knot Cup,.020SS Wire,3-1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.