Zoro Homepage

Knot Cup, .020SS Wire, 3/8-24, 2-3/4

  • Mfr # 82334

  • Zoro # G3797838


product price: $43.15
/ea
Sold in multiples of 5 for $215.75

Key Features

Brush Dia.
2-3/4"
Wire Dia.
0.02"
Bristle Material
Stainless steel wire (INOX)
Thread Dia.
3/8-24"
Packaging Type
Industrial packaging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82334
Zoro #
G3797838
UPC #
697940823341
Country of Origin
United States

Dimensions

Brush Dia.
2-3/4"
Wire Dia.
0.02"
Thread Dia.
3/8-24"

Details

Bristle Material
Stainless steel wire (INOX)
Item
Knotted Standard Twist Cup brush, standard flag with thread
Packaging Type
Industrial packaging

Description

Knot Cup,.020SS Wire,3/8-24,2-3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.