Zoro Homepage

Knot Cup Brush, .020CS Wire, 2-3/4

  • Mfr # 82224

  • Zoro # G3797862


product price: $24.39
/ea
Sold in multiples of 5 for $121.95

Key Features

Brush Dia.
2-3/4"
Wire Dia.
0.02"
Bristle Material
Steel wire (ST)
Thread Dia.
3/8-24"
Packaging Type
Industrial packaging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82224
Zoro #
G3797862
UPC #
697940822245
Country of Origin
United States

Dimensions

Brush Dia.
2-3/4"
Wire Dia.
0.02"
Thread Dia.
3/8-24"

Details

Bristle Material
Steel wire (ST)
Item
Knotted Standard Twist Cup brush, standard flag with thread
Packaging Type
Industrial packaging

Description

Knot Cup Brush,.020CS Wire,2-3/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.