Zoro Homepage

Knot Cup, Standard, .020CS Wire, 3-1/2

  • Mfr # 82538

  • Zoro # G3799953


product price: $37.45
/ea

Key Features

Brush Dia.
3-1/2"
Wire Dia.
0.020"
Bristle Material
Steel wire (ST)
Packaging Type
Industrial packaging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82538
Zoro #
G3799953
UPC #
697940825383
Country of Origin
United States

Dimensions

Brush Dia.
3-1/2"
Wire Dia.
0.020"

Details

Item
Knotted Standard Twist Cup brush, standard flag with internal thread
Bristle Material
Steel wire (ST)
Packaging Type
Industrial packaging

Description

Knot Cup,Standard,.020CS Wire,3-1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.