
Knot Cup, Standard, .020SS Wire, 3-1/2
Mfr # 82342
Zoro # G3799481
product price: $61.69
/eaKey Features
Brush Dia.
3-1/2"
Wire Dia.
0.02"
Bristle Material
Stainless steel wire (INOX)
Thread Dia.
5/8-11"
Packaging Type
Industrial packaging
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82342
Zoro #
G3799481
UPC #
697940823426
Country of Origin
United States
Dimensions
Brush Dia.
3-1/2"
Wire Dia.
0.02"
Thread Dia.
5/8-11"
Details
Item
Knotted Standard Twist Cup brush, standard flag with thread
Bristle Material
Stainless steel wire (INOX)
Packaging Type
Industrial packaging
Description
Knot Cup,Standard,.020SS Wire,3-1/2 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.