Zoro Homepage

Knot End Brush, .014CS Wire, 3/4

  • Mfr # 764350

  • Zoro # G3799019


product price: $12.15
/ea
Sold in multiples of 5 for $60.75

Key Features

Bristle Type
Knot Wire
Abrasive Material
Steel wire (ST)
Brush Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
764350
Zoro #
G3799019
UPC #
697986764356
Country of Origin
China

Dimensions

Brush Dia.
3/4 in
Wire Dia.
0.014 in

Details

Item
Universal Knotted Shank-Mounted End Brush
Bristle Type
Knot Wire
Abrasive Material
Steel wire (ST)

Description

Knot End Brush,.014CS Wire,3/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.