
Knot End Brush, .014SS Wire, 3/4
Mfr # 764367
Zoro # G3798967
product price: $11.55
/eaSold in multiples of 5 for $57.75
Key Features
Bristle Type
Knot Wire
Abrasive Material
Steel wire (ST)
Brush Dia.
3/4 in
Wire Dia.
0.020 in
Primary Material Application
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
764367
Zoro #
G3798967
UPC #
697986764363
Country of Origin
China
Dimensions
Brush Dia.
3/4 in
Wire Dia.
0.020 in
Details
Item
Universal Knotted Shank-Mounted End Brush
Bristle Type
Knot Wire
Abrasive Material
Steel wire (ST)
Primary Material Application
Stainless Steel
Description
Knot End Brush,.014SS Wire,3/4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.