Zoro Homepage

Knot End, Brush, .020CS Wire, Psf, 1

  • Mfr # 764374

  • Zoro # G3793391


product price: $11.69
/ea
Sold in multiples of 5 for $58.45

Key Features

Bristle Type
Knot Wire
Abrasive Material
Steel wire (ST)
Brush Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
764374
Zoro #
G3793391
UPC #
697986764370
Country of Origin
China

Dimensions

Brush Dia.
1 in
Wire Dia.
0.020 in

Details

Item
Universal Knotted Shank-Mounted End Brush
Bristle Type
Knot Wire
Abrasive Material
Steel wire (ST)

Description

Knot End,Brush,.020CS Wire,Psf,1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.