Zoro Homepage

Knot End, Brush, .020SS Wire, Psf, 1

  • Mfr # 764381

  • Zoro # G3793610


product price: $16.75
/ea
Sold in multiples of 5 for $83.75

Key Features

Bristle Type
Knot Wire
Abrasive Material
Stainless steel wire (INOX)
Brush Dia.
1 in
Wire Dia.
0.020 in
Primary Material Application
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
764381
Zoro #
G3793610
UPC #
697986764387
Country of Origin
China

Dimensions

Brush Dia.
1 in
Wire Dia.
0.020 in

Details

Item
Universal Knotted Shank-Mounted End Brush
Bristle Type
Knot Wire
Abrasive Material
Stainless steel wire (INOX)
Primary Material Application
Stainless Steel

Description

Knot End,Brush,.020SS Wire,Psf,1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.