
Knot Wheel, Full Cable, .023CS Wire, 5
Mfr # 82474
Zoro # G3804923
product price: $27.15
/eaSold in multiples of 10 for $271.50
Key Features
Bristle Material
Steel wire (ST)
Dia. (In.)
5"
Wire Dia.
0.023"
Pack Type
Industrial packaging
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82474
Zoro #
G3804923
UPC #
697940824744
Country of Origin
United States
Dimensions
Dia. (In.)
5"
Wire Dia.
0.023"
Details
Bristle Material
Steel wire (ST)
Pack Type
Industrial packaging
Description
Knot Wheel,Full Cable,.023CS Wire,5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.