Zoro Homepage

Knot Wheel, Full Cable, .023SS Wire, 5

  • Mfr # 82599

  • Zoro # G3804899


product price: $57.99
/ea
Sold in multiples of 10 for $579.90

Key Features

Bristle Material
Stainless steel wire (INOX)
Dia. (In.)
5"
Wire Dia.
0.023"
Pack Type
Industrial packaging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82599
Zoro #
G3804899
UPC #
697940825994
Country of Origin
United States

Dimensions

Dia. (In.)
5"
Wire Dia.
0.023"

Details

Bristle Material
Stainless steel wire (INOX)
Pack Type
Industrial packaging

Description

Knot Wheel,Full Cable,.023SS Wire,5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.