Zoro Homepage

Knot Wire Cup Brush 2-3/4" Dia. 0.014 Carbon Steel 5/8-11" Thread

  • Mfr # 82219

  • Zoro # G3797698


product price: $30.59
/ea
Sold in multiples of 5 for $152.95

Key Features

Brush Dia.
2-3/4"
Wire Dia.
0.014"
Bristle Material
Steel wire (ST)
Packaging Type
Industrial packaging
Thread Dia.
5/8-11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82219
Zoro #
G3797698
UPC #
697940822191
Country of Origin
United States

Dimensions

Brush Dia.
2-3/4"
Wire Dia.
0.014"
Thread Dia.
5/8-11"

Details

Item
Knotted Standard Twist Cup brush, standard flag with thread
Bristle Material
Steel wire (ST)
Packaging Type
Industrial packaging

Description

Built for high-performance surface treatment, the PFERD knotted wire brush features 75% twist-length knots, making it ideal for large-area coverage and heavy-duty brushing tasks. Whether you're tackling deburring, cleaning, derusting, descaling, or removing welding spatter, this brush delivers the aggressive action and long service life required in demanding environments. The brush is constructed using high-quality PFERD steel wire, a filament engineered with superior tensile strength and bending fatigue resistance. This ensures controlled wire wear, maximum efficiency, and long tool life, even under extreme operating conditions. Suitable for use on steel surfaces, structural components, machinery parts, and in general fabrication workespecially when robust, aggressive brushing action is needed. Steel wire is the most commonly used filament material, recommended for high-efficiency work on ferrous metals. Choose the PFERD Knotted Steel Wire Brush for professional-grade results, durability under pressure, and consistent performance in harsh industrial settings.


  • 75% knot twist length for increased aggressiveness and stability
  • Designed for heavy-duty brushing on large surfaces
  • PFERD special steel wire provides high tensile and bending fatigue strength
  • Ideal for deburring, rust removal, scale removal, and cleaning
  • Temperature-resistant up to 600°F (315°C)
  • Excellent wear resistance for extended tool life

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.