Zoro Homepage

Knot Wire End Brush 1'' Dia. Flared Cup .006 Carbon Steel 1/4'' Shank

  • Mfr # 83078

  • Zoro # G711944317


product price: $26.55
/ea
Sold in multiples of 10 for $265.50

Key Features

Bristle Type
Knot
Abrasive Material
Carbon Steel
Brush Dia.
1 in
Wire Dia.
0.010 in
Max. RPM
22,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83078
Zoro #
G711944317
UPC #
697940830776
Country of Origin
United States

Dimensions

Brush Dia.
1 in
Wire Dia.
0.010 in
Abrasive Shank Size
1/4 in
Filament Dia.
0.006 in
Bristle Length
1 in

Details

Item
Knotted Shank-Mounted End Brush
Bristle Type
Knot
Abrasive Material
Carbon Steel
Max. RPM
22,000 RPM
Number of Knots
12
Packaging Type
Industrial packaging
Mount Type
Shank

Description

Aggressive brush. Designed for medium-duty brushing such as deburring, cleaning, derusting and descaling, as well as removing spatter. Steel wire is the most common filament material. Brushes with steel wire as the filament material are ideal for work on surfaces and deburring. PFERD special wire has high tensile strength and bending fatigue strength. This ensures that the wire wears down in the optimal way, as well as a long tool life, even in extreme brushing applications. Steel wire is temperature-resistant up to 600°F.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.