Zoro Homepage

Laced-Back ToothBrush, CS Wire, 3"x7

  • Mfr # 85058

  • Zoro # G3800102


product price: $6.19
/ea
Sold in multiples of 36 for $222.84

Key Features

Abrasive Material
Steel wire (ST)
Wire Dia.
0.006 in
Number of Rows
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85058
Zoro #
G3800102
UPC #
697940850583
Country of Origin
United States

Dimensions

Wire Dia.
0.006 in

Details

Item
Laced Back Welders Toothbrush
Abrasive Material
Steel wire (ST)
Number of Rows
3

Description

Laced-Back ToothBrush,CS Wire,3"x7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.