Zoro Homepage

Laced-Back ToothBrush, SS Wire, 3"x7

  • Mfr # 85059

  • Zoro # G3800391


product price: $6.19
/ea
Sold in multiples of 36 for $222.84

Key Features

Abrasive Material
Stainless steel wire (INOX)
Wire Dia.
0.006 in
Primary Material Application
stainless steel (INOX)
Number of Rows
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85059
Zoro #
G3800391
UPC #
697940850590
Country of Origin
United States

Dimensions

Wire Dia.
0.006 in

Details

Item
Laced Back Welders Toothbrush
Abrasive Material
Stainless steel wire (INOX)
Primary Material Application
stainless steel (INOX)
Number of Rows
3

Description

Laced-Back ToothBrush,SS Wire,3"x7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.