
Large Diameter Cut-off Wheel, 14 in Dia, 1/8 in Thick, 1 in Arbor Hole Size, Aluminum Oxide
Mfr # 64405
Zoro # G115559391
product price:Â $20.35
/ea
Sold in multiples of 10 for $203.50
Key Features
Overall Diameter
14 in
Overall Thickness
1/8 in
Connector Size
1 in
Primary Material Application
Steel
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
64405
Zoro #
G115559391
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
14 in
Overall Thickness
1/8 in
Connector Size
1 in
Width
1/8 in
Details
Item
Large Diameter Cut-off Wheel
Primary Material Application
Steel
Abrasive Material
Aluminum Oxide
Series
Universal Line PSF
Maximum Operating Speed
5500
For Use With
Electric angle grinder, Petrol cutter, RAIL cutting machine, Stationary machines
Description
PFERD offers rail cut-off wheels RAIL in different dimensions. Rail cut-off wheels are used for fast and economical cutting of rails. Choose the Universal Line PSF for processing the most common materials. These robust products achieve good results with increased economic efficiency. Q hardness wheel for fast and economic cutting of rails.
- Fast working progress due to aggressive abrasive.
- Safe cutting work due to the highest possible cutting quality.
- High economic efficiency due to optimal durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.