
Large Diameter Cut-off Wheel, 14 in Dia, 3/32 in Thick, 1 in Arbor Hole Size, Aluminum oxide A
Mfr # 64498
Zoro # G312507355
product price: $10.55
/ea
Sold in multiples of 10 for $105.50
Key Features
Overall Diameter
14 in
Overall Thickness
3/32 in
Connector Size
1 in
Primary Material Application
Stainless steel (INOX), Steel
Abrasive Material
Aluminum oxide A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64498
Zoro #
G312507355
UPC #
97758644983
Country of Origin
Spain
Dimensions
Overall Diameter
14 in
Overall Thickness
3/32 in
Connector Size
1 in
Details
Item
Large Diameter Cut-off Wheel
Primary Material Application
Stainless steel (INOX), Steel
Abrasive Material
Aluminum oxide A
Series
Universal Line PSF
Maximum Operating Speed
4400
Description
General purpose K hardness wheel with a middle reinforcement layer. Aggressive free cutting of steel and stainless steel INOX with minimal burr formation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.