
Large Diameter Cut-off Wheel, 16 in Dia, 1/8 in Thick, 1 in Arbor Hole Size, Aluminum Oxide
Mfr # 64493
Zoro # G3794222
product price:Â $12.85
/ea
Sold in multiples of 10 for $128.50
Key Features
Overall Diameter
16 in
Overall Thickness
1/8 in
Connector Size
1 in
Grit
36
Primary Material Application
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64493
Zoro #
G3794222
UPC #
097758644938
Country of Origin
Spain
Dimensions
Overall Diameter
16 in
Overall Thickness
1/8 in
Connector Size
1 in
Arbor Hole Size
1"
Diameter
16"
Thickness
1/8"
Details
Item
Large Diameter Cut-off Wheel
Grit
36
Primary Material Application
Steel
Abrasive Material
Aluminum Oxide
Series
Universal Line PSF
Maximum Operating Speed
3800
Abrasive Grit
36
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.