
Large Diameter Cut-off Wheel, 24 in Dia, 1/4 in Thick, 2-3/8 in Arbor Hole Size, Zirconia Alumina
Mfr # 66050
Zoro # G112506152
product price:Â $153.99
/ea
Sold in multiples of 5 for $769.95
Free Shipping & Returns
Key Features
Overall Diameter
24 in
Overall Thickness
1/4 in
Connector Size
2-3/8 in
Primary Material Application
Steel, Cast iron
Abrasive Material
Zirconia Alumina
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66050
Zoro #
G112506152
UPC #
97758660501
Country of Origin
Germany
Dimensions
Overall Diameter
24 in
Overall Thickness
1/4 in
Connector Size
2-3/8 in
Details
Item
Large Diameter Cut-off Wheel
Primary Material Application
Steel, Cast iron
Abrasive Material
Zirconia Alumina
Series
Special Line SGP
Maximum Operating Speed
3200
Description
R hardness wheel for the highest cutting work demands. Suitable for requirements of white cut and minimal burr formation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.