Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Loop Hdl Metal Chip, SS, 1-5/8" Trim

  • Mfr # 85138

  • Zoro # G3815030


product price: $5.65
/ea
Sold in multiples of 12 for $67.80

Key Features

Product Type
Loop Hdl Metal Chip,SS,1-5/8" Trim
Width
1 1/4"
Filament Material
Stainless steel wire (INOX)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85138
Zoro #
G3815030
UPC #
697940851382
Country of Origin
United States

Dimensions

Width
1 1/4"

Details

Item
Loop Hdl Metal Chip,SS,1-5/8" Trim
Product Type
Loop Hdl Metal Chip,SS,1-5/8" Trim
Filament Material
Stainless steel wire (INOX)

Description

Loop Hdl Metal Chip,SS,1-5/8 In. Trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.