Zoro Homepage

M-Brad Cup, .040 SiC, 120 Grit, 4

  • Mfr # 83814

  • Zoro # G3800918


product price: $81.29
/ea
Free Shipping & Returns

Key Features

Brush Dia.
4"
Wire Dia.
0.040"
Bristle Material
Silicon carbide (SiC)
Grit
120
Packaging Type
Industrial packaging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83814
Zoro #
G3800918
UPC #
697940838147
Country of Origin
United States

Dimensions

Brush Dia.
4"
Wire Dia.
0.040"

Details

Bristle Material
Silicon carbide (SiC)
Item
Crimped Cup Brush w/Thread
Grit
120
Packaging Type
Industrial packaging

Description

M-Brad Cup,.040 SiC,120 Grit,4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.