Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M-Brad Cup, .040 SiC, 80 Grit, 4

  • Mfr # 83813

  • Zoro # G3800951


product price: $85.39
/ea
Free Shipping & Returns

Key Features

Brush Dia.
4"
Wire Dia.
0.040"
Bristle Material
Silicon carbide (SiC)
Grit
80
Packaging Type
Industrial packaging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83813
Zoro #
G3800951
UPC #
697940838130
Country of Origin
United States

Dimensions

Brush Dia.
4"
Wire Dia.
0.040"

Details

Item
Crimped Cup Brush w/Thread
Bristle Material
Silicon carbide (SiC)
Grit
80
Packaging Type
Industrial packaging

Description

M-Brad Cup,.040 SiC,80 Grit,4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.