Zoro Homepage

M-Brad Disc Drive Arbor, 3/4"Shank, 9

  • Mfr # 83985

  • Zoro # G3811418


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3/4"
Fits Hole (In.)
7/8"
For Wheel Dia. (In.)
9-10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83985
Zoro #
G3811418
UPC #
697940839854
Country of Origin
United States

Dimensions

Shank Dia.
3/4"
For Wheel Dia. (In.)
9-10 in

Details

Fits Hole (In.)
7/8"
Type
9"M-BRAD DISC DRIVE ARBOR 3/4" SHANK

Description

M-Brad Disc Drive Arbor,3/4"Shank,9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.