Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M-Brad End, .022 Ceramic Ox, 120Grit, 1

  • Mfr # 84313

  • Zoro # G3793680


product price: $22.25
/ea
Sold in multiples of 10 for $222.50

Key Features

Abrasive Material
Ceramic oxide grain (CO)
Brush Dia.
1 in
Wire Dia.
0.022 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84313
Zoro #
G3793680
UPC #
697940843134
Country of Origin
United States

Dimensions

Brush Dia.
1 in
Wire Dia.
0.022 in

Details

Item
Crimped with Bridle Shank-Mounted End Brush
Abrasive Material
Ceramic oxide grain (CO)

Description

M-Brad End,.022 Ceramic Ox,120Grit,1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.