Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M-Brad Power Tube, .022 SiC, 320Grit, 5/8

  • Mfr # 84022

  • Zoro # G3805319


product price: $9.75
/ea
Sold in multiples of 10 for $97.50

Key Features

Wire Dia.
0.022"
Bristle Material
Silicon carbide (SiC)
Grit
320
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84022
Zoro #
G3805319
UPC #
697940840225
Country of Origin
United States

Dimensions

Brush Dia.
5/8"
Wire Dia.
0.022"

Details

Item
Power Tube Brush
Bristle Material
Silicon carbide (SiC)
Grit
320

Description

M-Brad Power Tube,.022 SiC,320Grit,5/8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.