Zoro Homepage

M-Brad Power Tube, .022SiC, 320Grit, 1-3/4

  • Mfr # 84062

  • Zoro # G3795893


product price: $13.65
/ea
Sold in multiples of 10 for $136.50

Key Features

Wire Dia.
0.022"
Bristle Material
Silicon carbide (SiC)
Grit
320
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84062
Zoro #
G3795893
UPC #
697940840621
Country of Origin
United States

Dimensions

Brush Dia.
1-3/4"
Wire Dia.
0.022"

Details

Item
Power Tube Brush
Bristle Material
Silicon carbide (SiC)
Grit
320

Description

M-Brad Power Tube,.022SiC,320Grit,1-3/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.