Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M-Brad Power Tube, .040 SiC, 120Grit, 1

  • Mfr # 84041

  • Zoro # G3793927


product price: $10.29
/ea
Sold in multiples of 10 for $102.90

Key Features

Wire Dia.
0.040"
Bristle Material
Silicon carbide (SiC)
Grit
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84041
Zoro #
G3793927
UPC #
697940840416
Country of Origin
United States

Dimensions

Brush Dia.
1"
Wire Dia.
0.040"

Details

Item
Power Tube Brush
Bristle Material
Silicon carbide (SiC)
Grit
120

Description

M-Brad Power Tube,.040 SiC,120Grit,1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.