Zoro Homepage

M-Brad Power Tube, .040SiC, 120Grit, 1-1/4

  • Mfr # 84050

  • Zoro # G3795832


product price: $10.99
/ea
Sold in multiples of 10 for $109.90

Key Features

Wire Dia.
0.040"
Bristle Material
Silicon carbide (SiC)
Grit
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84050
Zoro #
G3795832
UPC #
697940840508
Country of Origin
United States

Dimensions

Brush Dia.
1-1/4"
Wire Dia.
0.040"

Details

Item
Power Tube Brush
Bristle Material
Silicon carbide (SiC)
Grit
120

Description

M-Brad Power Tube,.040SiC,120Grit,1-1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.