Zoro Homepage

M-Brad Wheel, .040SiC, 120 Grt, Co-Cool, 4

  • Mfr # 84211

  • Zoro # G3801968


product price: $47.49
/ea

Key Features

Bristle Material
Ceramic oxide grain (CO)
Grit
120
Dia. (In.)
4"
Width
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84211
Zoro #
G3801968
UPC #
697940842113
Country of Origin
United States

Dimensions

Dia. (In.)
4"
Wire Dia.
0.04"
Width
3/4"

Details

Bristle Material
Ceramic oxide grain (CO)
Grit
120
Item
M-Brad Wheel,.040SiC,120 Grt,Co-Cool,4"

Description

M-Brad Wheel,.040SiC,120 Grt,Co-Cool,4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.