Zoro Homepage

M-Brad Wheel, Narrow Face, 120 Grit, 4

  • Mfr # 83681

  • Zoro # G3801058


product price: $33.75
/ea
Sold in multiples of 2 for $67.50

Key Features

Bristle Material
Silicon carbide (SiC)
Dia. (In.)
4"
Wire Dia.
0.04"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83681
Zoro #
G3801058
UPC #
697940836815
Country of Origin
United States

Dimensions

Dia. (In.)
4"
Wire Dia.
0.04"

Details

Bristle Material
Silicon carbide (SiC)
Grit
120
Item
M-Brad Wheel,Narrow Face,120 Grit,4"

Description

M-Brad Wheel,Narrow Face,120 Grit,4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.