Mcroabrsve Alu.Oxde Brsh, .325 Dia., 5"OAL
Mfr # 84081
Zoro # G6563748
product price: $12.89
/eaSold in multiples of 10 for $128.90
Key Features
Brush Dia.
0.325"
Wire Dia.
0.006"
Grit
600
Diameter filament material
0.006"
Filament Material
Aluminum oxide (AO)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84081
Zoro #
G6563748
UPC #
697940840812
Country of Origin
United States
Dimensions
Brush Dia.
0.325"
Wire Dia.
0.006"
Diameter filament material
0.006"
Details
Item
Microabrasive Tube Brushes
Grit
600
Filament Material
Aluminum oxide (AO)
Bristle Material
Aluminum oxide (AO)
Description
Microabrasive Tube Brushes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.