Zoro Homepage

Microabrasive Alu. Oxide Tube Brush - .260 Dia., 5" OAL

  • Mfr # 84080

  • Zoro # G6562418


product price: $7.89
/ea
Sold in multiples of 10 for $78.90

Key Features

Wire Dia.
0.006"
Grit
600
Bristle Material
Aluminum oxide (AO)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84080
Zoro #
G6562418
UPC #
697940840805
Country of Origin
United States

Dimensions

Brush Dia.
0.26"
Wire Dia.
0.006"

Details

Item
Microabrasive Silicate Tube Brush
Grit
600
Bristle Material
Aluminum oxide (AO)

Description

Microabrasive Tube Brushes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.