
Mini End, 1/8" Stem, .005SS Wire, 1/4
Mfr # 83262
Zoro # G3816001
product price: $6.85
/eaSold in multiples of 36 for $246.60
Key Features
Abrasive Material
Stainless steel wire (INOX)
Brush Dia.
1/4 in
Wire Dia.
0.005 in
Primary Material Application
stainless steel (INOX)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83262
Zoro #
G3816001
UPC #
697940832626
Country of Origin
United States
Dimensions
Brush Dia.
1/4 in
Wire Dia.
0.005 in
Details
Item
Crimped Miniature End Brush Shank-Mounted
Abrasive Material
Stainless steel wire (INOX)
Primary Material Application
stainless steel (INOX)
Description
Mini End,1/8" Stem,.005SS Wire,1/4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.