Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Mtd Cup, 1/8" Stem, 600 Grit, Al/Oxd

  • Mfr # 83247

  • Zoro # G3816263


product price: $4.35
/ea
Sold in multiples of 36 for $156.60

Key Features

Brush Dia.
9/16"
Wire Dia.
0.012"
Bristle Material
Aluminum oxide (AO)
Grit
600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83247
Zoro #
G3816263
UPC #
697940832473
Country of Origin
United States

Dimensions

Brush Dia.
9/16"
Wire Dia.
0.012"

Details

Bristle Material
Aluminum oxide (AO)
Item
Crimped Miniature Shank-Mounted Cup Brush
Grit
600

Description

Mini Mtd Cup,1/8" Stem,600 Grit,Al/Oxd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.