Zoro Homepage

Mini Mtd Wheel, .005SSWire, 1/8" Stem, 3/4

  • Mfr # 83210

  • Zoro # G3816342


product price: $6.29
/ea
Sold in multiples of 36 for $226.44

Key Features

Bristle Material
Stainless steel wire (INOX)
Dia. (In.)
3/4"
Wire Dia.
0.005"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83210
Zoro #
G3816342
UPC #
697940832107
Country of Origin
United States

Dimensions

Dia. (In.)
3/4"
Wire Dia.
0.005"

Details

Bristle Material
Stainless steel wire (INOX)
Item
Mini Mtd Wheel,.005SSWire,1/8" Stem,3/4"

Description

Mini Mtd Wheel,.005SSWire,1/8 In. Stem,3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.