Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Wheel, 1/8"Stem, 600 Grit, Al/Oxd

  • Mfr # 83223

  • Zoro # G3815758


product price: $5.15
/ea
Sold in multiples of 36 for $185.40

Key Features

Bristle Material
Aluminum oxide (AO)
Grit
600
Dia. (In.)
1"
Wire Dia.
0.012"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83223
Zoro #
G3815758
UPC #
697940832237
Country of Origin
United States

Dimensions

Dia. (In.)
1"
Wire Dia.
0.012"

Details

Bristle Material
Aluminum oxide (AO)
Grit
600

Description

Mini Wheel,1/8"Stem,600 Grit,Al/Oxd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.