Zoro Homepage

Mini Wheel, 600 Grit, Al/Oxd, 3/4"x1/8

  • Mfr # 83221

  • Zoro # G3815618


product price: $4.35
/ea
Sold in multiples of 36 for $156.60

Key Features

Bristle Material
Aluminum oxide (AO)
Grit
600
Dia. (In.)
3/4"
Wire Dia.
0.012"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83221
Zoro #
G3815618
UPC #
697940832213
Country of Origin
United States

Dimensions

Dia. (In.)
3/4"
Wire Dia.
0.012"

Details

Bristle Material
Aluminum oxide (AO)
Grit
600

Description

Mini Wheel,600 Grit,Al/Oxd,3/4"x1/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.