Shop PFERD
See all product information
Create Account
Mounted Flap Wheel, 3/5 in x 3/8, 120 Grit, 1/8 in Shank, Ceramic CO-COOL, 10PK
Mfr # 45587
Zoro # G722832009
product price:Â $7.45
/pk 10, $0.75/ea
Sold in multiples of 10 for $74.50
Key Features
Shank Size
1/8 in
Overall Diameter
3/5 in
Flap Width
3/8 in
Abrasive Material
CO-COOL
Application
Deburring, Step-by-step fine grinding, Leveling, Structuring (matt finishing, brush matting and satin finishing), Surface work, Work on weld seams
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45587
- Zoro #
- G722832009
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Shank Size
- 1/8 in
- Overall Diameter
- 3/5 in
- Flap Width
- 3/8 in
Details
- Item
- Mounted Flap Wheel
- Abrasive Material
- CO-COOL
- Grit
- 120
- Application
- Deburring, Step-by-step fine grinding, Leveling, Structuring (matt finishing, brush matting and satin finishing), Surface work, Work on weld seams
- For Use With
- Flexible shaft drive, Straight grinder
Description
With mounted flap wheels, coated abrasive flaps are arranged radially around the core in a fan-like structure. The flexible flaps perfectly adapt to surface contours. The abrasive grain is embedded in the sturdy, flexible cloth backing material with a resinoid bond. In ISO 3919, mounted flap wheels are designated as inflap wheels with shaft. in For aggressive grinding with maximum stock removal rate on hard materials that do not conduct heat well. Consistently high performance due to self-sharpening ceramic oxide grain. Active grinding additives in the coating substantially improve the stock removal rate, prevent loading, and result in cooler grinding.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.