
Mounted Knot Wheel, .014 Ss 1/4 Shank, 3
Mfr # 82921
Zoro # G3798571
product price: $52.15
/eaSold in multiples of 10 for $521.50
Key Features
Bristle Material
Stainless steel wire (INOX)
Dia. (In.)
3"
Pack Type
POS packaging
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82921
Zoro #
G3798571
UPC #
697940829213
Country of Origin
United States
Dimensions
Dia. (In.)
3"
Wire Dia.
0.014"
Details
Bristle Material
Stainless steel wire (INOX)
Item
Mounted Knot Wheel,.014 Ss 1/4 Shank,3"
Pack Type
POS packaging
Description
Mounted Knot Wheel,.014 Ss 1/4 Shank,3 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.